Beli dewalt circular saw di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. DEWALT Circular Saw Accessories
    Mulai

    Rp519.900

    DEWALT Circular Saw Accessories
    Deskripsi:
    DEWALT dust port adapters connect a compatible saw to a dust collection system that reduces airborne dust and draws dust away from work surfaces to maintain visibility of cut lines. 
    atribut:
    • UNSPSC: 40161503
    • For use with: DCS570; DEWALT(R) DCS575; DWE575
    • Material: Plastic
    • Size (inch): 1 1/2
  2. DEWALT Brushless Cordless Angle Circular Saw
    Mulai

    Rp3.199.900

    DEWALT Brushless Cordless Angle Circular Saw
    atribut:
    • Blade Bore (mm): 9.5
    • Blade Diameter (inch): 4.5
    • Blade Diameter (mm): 115
    • Maximum Battery Voltage (V): 18/20
    • Maximum Cutting Depth (mm): 39.5
    • No Load Speed (rpm): 4500
  3. DEWALT Circular Saw
    Mulai

    Rp2.599.900

    DEWALT Circular Saw
    Deskripsi:
    These cordless general purpose circular saws from DEWALT are optimized to cut wood and are powered by DEWALT-brand rechargeable batteries. Brand-specific batteries can often be used with a variety of cordless tools by the same brand/manufacturer that use the same battery series and voltage.
  4. DEWALT Heat Gun
    Mulai

    Rp3.499.900

    DEWALT Heat Gun
    Deskripsi:
    Heat guns with surface temperature control (STC) automatically adjust their heat output to reach the target temperature required at the surface to heat, dry, or soften materials. Their sensor measures the temperature of the work surface rather than the temperature of air leaving the gun. They are commonly used to prevent scorching and overheating of temperature-sensitive materials. Pistol-grip heat guns allow users to squeeze the trigger as they grip the tool. They provide ergonomic handling in a range of positions on vertical and horizontal surfaces.
    atribut:
    • Application: Bending and Forming Plastics; Curing Resins; Desoldering; Drying Filler; Heating Temp Sensitive Materials; Shrink Tubing; Soldering
    • Current (A): 13
    • Kit Contents: (1) Bare Tool, (2) Nozzles
    • Power Source: Corded
    • Voltage (V): 120 AC
    • Cord Length (ft): 10
    • Maximum Temperature (°F): 1000
    • Nozzle type: Conical; Fishtail
    • Nozzles Included: Included
    • Number of Air Flow Settings: 1
    • Temperature Settings: Variable
    • UNSPSC: 27112717
  5. DEWALT Vacuum Basah & Kering Tanpa Kabel (Penyedot Debu)
    Mulai

    Rp4.699.900

    DEWALT Vacuum Basah & Kering Tanpa Kabel (Penyedot Debu)
    atribut:
    • Hose Dia. (mm): Inner Ø φ31/outer Ø φ41
    • Specifications: Dust collection (for both dry and wet), Blower function
    • Tank Capacity (L) : 7.5
  6. DEWALT Sa Armature
    Mulai

    Rp369.900

  7. RYU Circular Saw Machine (Mesin Gergaji Bundar)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp759.900

  8. DEWALT Cordless Drill Brushless (Mesin Bor Baterai)
    Mulai

    Rp1.799.900

    DEWALT Cordless Drill Brushless (Mesin Bor Baterai)
    Deskripsi:
    Dewalt DCD800D2T Brushless Drill Driver Li-Ion 20 Volt sudah ringan dan kompak untuk bekerja di ruang sempit untuk jangka waktu yang lama.Kelengkapan Aksesoris : 1x Charger, 2x Baterai 2.0 Ah, 1x Kotak Alat
  9. KRISBOW Jack Stand (Penyangga Kendaraan)
    Mulai

    Rp989.900

    KRISBOW Jack Stand (Penyangga Kendaraan)
    atribut:
    • Height Min. (mm): 425
    • Height Max. (mm): 605
    • Dimensions (LxWxH)(mm): 310x265x460
    • Capacity (t): 6
  10. DEWALT Blower Attachment
    Mulai

    Rp4.499.900

    DEWALT Blower Attachment
    atribut:
    • Includes: Concentrator Nozzle
    • Product Type: Blower Attachment
    • Compliance: UL
    • Size (inch): 34
    • For use with: DEWALT®
    • UNSPSC: 27112701
  11. DEWALT Cordless Impact Wrench XR Compact Kit (Mesin Pembuka Baut Baterai)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp5.699.900

    DEWALT Cordless Impact Wrench XR Compact Kit (Mesin Pembuka Baut Baterai)
    Deskripsi:
    The DCF880B 20V MAX Lithium Ion 1/2inch Impact Wrench is comfortable to grip with a compact and lightweight design to reach tight spaces and increase productivity.
    atribut:
    • Contents: 1x Charger, 2x Battery 4.0 Ah, 1x Kitbox
    • Anvil Type: Detent Pin
    • Punch Speed (ipm): 0 - 3600
    • Battery: XR Li-Ion
    • Anvil Size (mm): 12.7
    • Battery Capacity (AH): 4.0
    • Battery Voltage (V): 18/20
    • Maximum Torque (N m): 406
    • No Load Speed (rpm): 0 - 2500
    • Type: Battery Impact Lock
    • Vendor Type: DCF922M2-B1
  12. BOSCH Heat Gun
    Rating:
    100% of 100
    (4)
    Mulai

    Rp919.900

  13. BOSCH Circular Saw Machine Hand Held (Gergaji Mesin)
    Mulai

    Rp1.799.900

  14. MILWAUKEE Circular Saw (Mesin Gergaji Bundar)
    Mulai

    Rp6.399.900

    MILWAUKEE Circular Saw (Mesin Gergaji Bundar)
    Deskripsi:
    These cordless general purpose circular saws from Milwaukee are optimized to cut wood and are powered by Milwaukee-brand rechargeable batteries. Brand-specific batteries can often be used with a variety of cordless tools by the same brand/manufacturer that use the same battery series and voltage.
    atribut:
    • Blade Side: Right
  15. DEWALT Angle Grinder Small (Mesin Gerinda Tangan)
    Mulai

    Rp1.099.900

  16. DEWALT Circular Saw Blade
    Mulai

    Rp179.900

    DEWALT Circular Saw Blade
    Deskripsi:
    Wood-cutting circular saw blades make rip cuts, cross cuts, miter cuts, and combination cuts in clean wood and are used in construction, woodworking, and carpentry applications.
  17. DEWALT Cordless Hammer Drill Driver Brushless Kit MAX (Mesin Bor Beton Baterai)
    Mulai

    Rp3.599.900

    DEWALT Cordless Hammer Drill Driver Brushless Kit MAX (Mesin Bor Beton Baterai)
    Deskripsi:
    Dewalt DCD7781D2 Lebih bertenaga, ringkas, dan ringan, 20V MAX* DEWALT Cordless Drill/Driver memiliki fitur Brushless Teknologi, dan memberikan alat yang lebih besar dari segi efisiensi, yang berarti penggunaan lebih lama dan membutuhkan lebih sedikit perawatan .
    atribut:
    • Type: Impact screwdriver
    • Reversible: Yes
    • Speed Variation: Yes
    • Battery Capacity (AH): 2
    • Accessories: 1x Charger, 2x 2.0 Ah Battery, 1x Toolbox, 1x Belt Hook
    • Battery Voltage (V): 20
    • Bit Holder (inch): 1/2 (13mm)
    • Maximum Torque (N m): 65
    • No Load Speed (rpm): 0-500/1750
    • Punch Speed (lpm): 8500/29750
  18. DEWALT Track Saw Track
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.799.900

    DEWALT Track Saw Track
    Deskripsi:
    DEWALT track-saw tracks replace worn or damaged tracks and can be connected to additional tracks to extend the length of the track when making long rip or cross cuts. These tracks are compatible with DEWALT-brand tracks and track saws.
    atribut:
    • UNSPSC: 27112709
    • Accessory Type: Track Saw Track
Daftar Harga dewalt circular saw Terbaru November 2026
DEWALT Circular Saw AccessoriesRp519.900
DEWALT Brushless Cordless Angle Circular SawRp3.199.900
DEWALT Circular SawRp2.599.900
DEWALT Heat GunRp3.499.900
DEWALT Vacuum Basah & Kering Tanpa Kabel (Penyedot Debu)Rp4.699.900
DEWALT Sa ArmatureRp369.900
RYU Circular Saw Machine (Mesin Gergaji Bundar)Rp759.900
DEWALT Cordless Drill Brushless (Mesin Bor Baterai)Rp1.799.900
BOSCH Carbon Brush (Sikat Arang/Sikat Karbon)Rp38.900
KRISBOW Jack Stand (Penyangga Kendaraan)Rp989.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)

Halaman Terkait